Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meander 13 Light Semi Flush 43.25 In. Aged Brass

  • Mfr # 6343-AGB

  • Zoro # G715452986


product price: $6,710.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Finish
Aged Brass
Width
43.25 in
Body Material
Brass
Length
43.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6343-AGB
Zoro #
G715452986
UPC #
806134025939
Country of Origin
China

Dimensions

Width
43.25 in
Length
43.25 in
Assembled Depth
8 in
Height
8.5 in

Details

Item
Semi Flush
Finish
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Watts
76W
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Bulb Included
N
Slope Ceiling Compatable
No
Color
Aged Brass
Battery Included
No
Socket Count
13
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.