Zoro Homepage

Meander 13 Light Semi Flush 43.25 In. Polished Nickel

  • Mfr # 6343-PN

  • Zoro # G215452837


product price: $5,488.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Finish
Polished Nickel
Length
43.25 in
Voltage
120V
Height
8.5 in
Width
43.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6343-PN
Zoro #
G215452837
UPC #
806134025946
Country of Origin
China

Dimensions

Length
43.25 in
Height
8.5 in
Width
43.25 in
Assembled Depth
8 in

Details

Item
Semi Flush
Finish
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Body Material
Brass
Watts
76W
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No
Bulb Included
N
Socket Count
13
Slope Ceiling Compatable
No
Color
Polished Nickel
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.