Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meander 7 Light Semi Flush 32.25 In. Aged Brass

  • Mfr # 6332-AGB

  • Zoro # G315452119


product price: $3,982.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Width
29 in
Length
32.25 in
Height
6 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6332-AGB
Zoro #
G315452119
UPC #
806134025915
Country of Origin
China

Dimensions

Width
29 in
Length
32.25 in
Height
6 in
Assembled Depth
6 in

Details

Item
Semi Flush
Finish
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Watts
34W
Bulb Included
N
Bulb Shape
Integrated LED
Socket Count
7
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.