Zoro Homepage

Meander 7 Light Semi Flush 32.25 In. Polished Nickel

  • Mfr # 6332-PN

  • Zoro # G315452065


product price: $3,352.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Watts
34W
Body Material
Brass
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6332-PN
Zoro #
G315452065
UPC #
806134025922
Country of Origin
China

Dimensions

Assembled Depth
6 in
Width
29 in
Length
32.25 in
Height
6 in

Details

Item
Semi Flush
Finish
Polished Nickel
Watts
34W
Body Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Color
Polished Nickel
Socket Count
7
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Included
N
Slope Ceiling Compatable
No
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.