Medina 1 Light Table Lamp 18 In. Aged Brass/Ceramic Basketweave

  • Mfr # L1529-AGB/CBW

  • Zoro # G015379365


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Width
18 in
Material
Ceramic
Color
Aged Brass/Ceramic Basketweave
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1529-AGB/CBW
Zoro #
G015379365
UPC #
806134942533
Country of Origin
Philippines

Dimensions

Height
28.5 in
Width
18 in
Length
18 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Basketweave
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Maximum Wattage
15W
Bulbs Included
N
Socket Count
1
Switch Type
FULL RANGE DIMMER ON SOCKET
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Inspired by the decorative tiles and rugs found in Moroccan markets, the Medina table lamp features a ceramic base covered with an intricate, weave-like pattern. A white linen drum shade complements the base with its neutral color, grained texture, and oversized silhouette. When illuminated, light reflects off the Aged Brass hardware at the neck, adding a subtle glimmer to the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.