Zoro Homepage

Melton 1 Light Wall Sconce 5 In. Aged Brass

  • Mfr # 7121-AGB

  • Zoro # G915452724


product price: $1,019.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121-AGB
Zoro #
G915452724
UPC #
806134086466
Country of Origin
China

Dimensions

Height
18.5 in
Width
5 in
Assembled Depth
6 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Brass
Watts
6W
Shade Color
Aged Brass
Lamp Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
G9
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Tier
1

Description

Gorgeously shaped cast metal arms in Aged Brass or Polished Nickel hold beautiful alabaster globe shades to create Melton's elegant, luxurious design. A soft glow fills the alabaster and accentuates the material's unique veining. Available as a 1-light sconce or 2-light.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.