Zoro Homepage

Melton 1 Light Wall Sconce 5 In. Polished Nickel

  • Mfr # 7121-PN

  • Zoro # G515452735


product price: $1,019.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
5 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121-PN
Zoro #
G515452735
UPC #
806134086473
Country of Origin
China

Dimensions

Height
18.5 in
Width
5 in
Length
5 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
6W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Brass
Shade Color
Polished Nickel
Slope Ceiling Compatable
No
Tier
1
Product Care
Clean with soft, damp cloth
Socket Count
1
Color
Polished Nickel
Battery Included
No
Bulb Shape
G9
Designer
Hudson Valley Lighting

Description

Gorgeously shaped cast metal arms in Aged Brass or Polished Nickel hold beautiful alabaster globe shades to create Melton's elegant, luxurious design. A soft glow fills the alabaster and accentuates the material's unique veining. Available as a 1-light sconce or 2-light.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.