Zoro Homepage

Melton 2 Light Wall Sconce 5 In. Polished Nickel

  • Mfr # 7122-PN

  • Zoro # G015452808


product price: $626.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
5 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7122-PN
Zoro #
G015452808
UPC #
806134086541
Country of Origin
China

Dimensions

Height
18.5 in
Width
5 in
Length
5 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
6W
Body Material
Brass
Lamp Included
N
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
No
Tier
2
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
G9
Designer
Hudson Valley Lighting

Description

Gorgeously shaped cast metal arms in Aged Brass or Polished Nickel hold beautiful alabaster globe shades to create Melton's elegant, luxurious design. A soft glow fills the alabaster and accentuates the material's unique veining. Available as a 1-light sconce or 2-light.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.