Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mendon 1 Light Wall Sconce 8.5 In. Aged Brass

  • Mfr # 1931-AGB

  • Zoro # G015452143


product price: $372.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Voltage
120V
Finish
AGED BRASS
Length
8.5 in
Assembled Depth
9.25 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931-AGB
Zoro #
G015452143
UPC #
806134935849
Country of Origin
China

Dimensions

Height
9 in
Width
8.5 in
Length
8.5 in
Assembled Depth
9.25 in

Details

Fixture Voltage
120V
Finish
AGED BRASS
Item
Wall Sconce
Lamp Included
N
Shade Color
AGED BRASS
Body Material
Steel
Watts
8W
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1

Description

Taking an architectural approach to the mobile trend, Mendon features crisp, geometric details and distinctive gray glass. The overall composition is well-balanced, using asymmetry as a form of artistry. The thick glass shades are smoky and alluring, adding interest to the clean lines, while the Aged Brass finish strikes a warm note. Available as a 6-light chandelier or single-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.