Menlo Park 9 Light Chandelier 33.5 In. Aged Brass

  • Mfr # 4039-AGB

  • Zoro # G715450777


product price: $2,703.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Color
Aged Brass
Length
33.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4039-AGB
Zoro #
G715450777
UPC #
806134008482
Country of Origin
China

Dimensions

Length
33.5 in
Height
27 in
Width
33.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Material
Brass
Voltage
120V
Bulb Included
N
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
9
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.