Zoro Homepage

Merrick 3 Light Picture Light 24.5 In. Aged Brass

  • Mfr # 6022-AGB

  • Zoro # G215379332


product price: $1,557.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6022-AGB
Zoro #
G215379332
UPC #
806134131364
Country of Origin
China

Dimensions

Depth
8.75 in
Height
3.5 in
Length
24.5 in
Width
24.5 in

Details

Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Finish
Aged Brass
Material
Brass
Battery Included / Bare Tool
Bare Tool
Socket Count
3
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

Smooth styling and superior functionality are Merrick's signature traits. We conceal the fixture's wiring behind a full-length solid brass backplate. Merrick's shade and arms can be adjusted to customize light direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.