Zoro Homepage

Merrick 3 Light Picture Light 24.5 In. Distressed Bronze

  • Mfr # 6022-DB

  • Zoro # G015379327


product price: $1,557.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Battery Included / Bare Tool
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6022-DB
Zoro #
G015379327
UPC #
806134131371
Country of Origin
China

Dimensions

Width
24.5 in
Length
24.5 in
Height
3.5 in
Depth
8.75 in

Details

Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Battery Included / Bare Tool
Bare Tool
Finish
Distressed Bronze
Includes
Fixture, Hardware
Material
Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
3
Product Care
Clean with soft, damp cloth

Description

Smooth styling and superior functionality are Merrick's signature traits. We conceal the fixture's wiring behind a full-length solid brass backplate. Merrick's shade and arms can be adjusted to customize light direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.