Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merrick 4 Light Picture Light 31.5 In. Polished Nickel

  • Mfr # 6029-PN

  • Zoro # G415379330


product price: $1,806.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Lamp Included
N
Color
Polished Nickel
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6029-PN
Zoro #
G415379330
UPC #
806134131432
Country of Origin
China

Dimensions

Length
31.5 in
Depth
8.75 in
Width
31.5 in
Height
3.25 in

Details

Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Polished Nickel
Finish
Polished Nickel
Battery Included / Bare Tool
Bare Tool
Material
Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
4

Description

Smooth styling and superior functionality are Merrick's signature traits. We conceal the fixture's wiring behind a full-length solid brass backplate. Merrick's shade and arms can be adjusted to customize light direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.