Metuchen 6.75 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 2718-VGL

  • Zoro # G216051374


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Length
6.75 in
Fixture Wattage
15W
Glass Color
Vintage Gold Leaf
Series
Metuchen
Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2718-VGL
Zoro #
G216051374
UPC #
806134956332
Country of Origin
Philippines

Dimensions

Length
6.75 in
Height
16 in
Width
6.75 in

Details

Fixture Wattage
15W
Glass Color
Vintage Gold Leaf
Series
Metuchen
Finish
Vintage Gold Leaf
Item
Sconce
Number of Bulbs
1
CRI
90
Fixture Voltage
120 V
Includes
Fixture, Hardware
Fixture Type
T10-9
Damp/Wet Rating
UL Damp
Lumens
375 Lumens
Body Material
Natural Woven
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Bulb Shape
E26 Medium Base
Dimmer
ELV, TRIAC

Description

The minimalist architectural form of Metuchen is expressed with tactile, natural materiality. To create the luminous layered effect of this 2-light sconce, an inner tube-shaped shade is set within a curved outer shade so that it protrudes on both ends. Both layers are wrapped in textural Abaca cord, creating an organic accent piece for a hallway or bathroom.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.