Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middlebury 2 Light Flush Mount 13 In. Aged Brass, round

  • Mfr # 911-AGB

  • Zoro # G815450837


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
13 in
Voltage
120V
Height
4 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-AGB
Zoro #
G815450837
UPC #
806134094133
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
4 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Body Material
Brass
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Fixture Shape
Round
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
2
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.