Zoro Homepage

Middlebury 2 Light Flush Mount 13 In. Aged Brass, square

  • Mfr # 931-AGB

  • Zoro # G715452849


product price: $1,000.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
13 in
Voltage
120V
Height
4 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931-AGB
Zoro #
G715452849
UPC #
806134094195
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
4 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Fixture Shape
Square
Includes
Fixture, Hardware
Body Material
Brass
Color
Aged Brass
Bulb Included
N
Socket Count
2
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.