Zoro Homepage

Middlebury 3 Light Flush Mount 16 In. Aged Brass, round

  • Mfr # 912-AGB

  • Zoro # G915451413


product price: $1,183.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
16 in
Voltage
120V
Height
4 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-AGB
Zoro #
G915451413
UPC #
806134094164
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
4 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Fixture Shape
Round
Body Material
Brass
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.