Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middlebury 3 Light Flush Mount 16 In. Aged Brass, square

  • Mfr # 932-AGB

  • Zoro # G615452574


product price: $1,336.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
16 in
Voltage
120V
Height
4 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932-AGB
Zoro #
G615452574
UPC #
806134094225
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
4 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Fixture Shape
Square
Bulb Included
N
Color
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Socket Count
3
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.