Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middlebury 3 Light Semi Flush 15.5 In. Aged Brass

  • Mfr # 901-AGB

  • Zoro # G815449176


product price: $1,809.00
/ea
Free Shipping & Returns

Key Features

Length
15.5 in
Voltage
120V
Watts
60W
Width
15.5 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-AGB
Zoro #
G815449176
UPC #
806134036010
Country of Origin
China

Dimensions

Length
15.5 in
Width
15.5 in
Height
16.75 in

Details

Item
Semi Flush
Voltage
120V
Watts
60W
Body Material
Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E26 Medium Base
Battery Included
No
Bulb Included
N
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.