Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middlebury 3 Light Semi Flush 15.5 In. Historic Nickel

  • Mfr # 901-HN

  • Zoro # G915449243


product price: $1,809.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
15.5 in
Body Material
Brass
Watts
60W
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-HN
Zoro #
G915449243
UPC #
806134042301
Country of Origin
China

Dimensions

Height
16.75 in
Width
15.5 in
Length
15.5 in

Details

Item
Semi Flush
Body Material
Brass
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Color
Historic Nickel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.