Zoro Homepage

Middlebury 5 Light Pendant 21.5 In. Aged Brass

  • Mfr # 902-AGB

  • Zoro # G615450402


product price: $2,443.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
24.5 in
Length
21.5 in
Width
21.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-AGB
Zoro #
G615450402
UPC #
806134036027
Country of Origin
China

Dimensions

Height
24.5 in
Length
21.5 in
Width
21.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Watts
60W
Socket Count
5
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.