Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midtown 2 Light Wall Sconce in Old Bronze Finish

  • Mfr # 4082-OB

  • Zoro # G522646752


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Shade Material
Garnet Linen
Number of Bulbs
2
Power Source
Hardwired
Lamp Base
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4082-OB
Zoro #
G522646752
UPC #
806134990053
Country of Origin
Indonesia

Dimensions

Height
19.75 in
Fixture Dimension
17.5 in. W x 19.75 in. H
Assembled Depth
17.5 in
Back Plate Dimension
4.75 in. W
Width
17.5 in

Details

Fixture Voltage
120 V
Shade Material
Garnet Linen
Number of Bulbs
2
Power Source
Hardwired
Lamp Base
E12
Damp/Wet Rating
Damp
Item
Wall Sconce
Back Plate Shape
Round
Finish
Old Bronze
Shade Color
Old Bronze
Bulb Type
B11
Body Material
Brass
Watts
10 W
Dimmable
No
Slope Ceiling Adaptable
No
Standards
UL Listed; cUL
Lamp Included
No

Description

Fresh yet familiar, the Midtown sconce is a charming everyday staple with a twist - literally. While the streamlined backplate speaks to contemporary aesthetics, the fluidity of the two looping arms and traditional shades nod to antique style. Choose from crisp white linen shades and an Aged Brass finish or Garnet Linen shades with an Old Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.