Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midura 1 Light Table Lamp 16.5 In. Aged Brass

  • Mfr # L8428-AGB

  • Zoro # G215379462


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Height
27.75 in
Width
16.5 in
Material
Steel
Color
Aged Brass
Maximum Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L8428-AGB
Zoro #
G215379462
UPC #
806134918613
Country of Origin
China

Dimensions

Height
27.75 in
Width
16.5 in
Length
16.5 in

Details

Material
Steel
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with soft, damp cloth
Switch Type
FULL RANGE DIMMER ON CORD
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Hudson Valley Lighting

Description

Resembling ice, the clear bubble glass structure of this table lamp presents a glacial vision of modern design. The crisp white linen shade and Aged Brass frame balance the fixture with a sense of warmth. As a finishing touch, a discreet black twisted cord blends seamlessly with modern surroundings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.