Zoro Homepage

Milford 4 Light Bath And Vanity 24 In. Polished Chrome

  • Mfr # 4444-PC

  • Zoro # G115448251


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
6.5 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4444-PC
Zoro #
G115448251
UPC #
806134018948
Country of Origin
China

Dimensions

Height
6.5 in
Length
24 in
Width
24 in
Depth
5.25 in

Details

Color
Polished Chrome
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Housing Material
Steel
Watts
50W
Includes
Fixture, Hardware
Finish
Polished Chrome
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
4
Bulb Shape
G9

Description

Cubist sensibility structures the Milford sconce collection. Inspired by the 20th-century design revolution that placed purpose and material before figure and ornament, Milford brings together cast metal and blown glass to form a clean-lined luminaire with brilliant functionality that looks fantastic in any setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.