Zoro Homepage

Mill Valley 1 Light Bath And Vanity 4.5 In. Satin Nickel

  • Mfr # 1261-SN

  • Zoro # G815451155


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
12.25 in
Length
4.5 in
Width
4.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-SN
Zoro #
G815451155
UPC #
806134007980
Country of Origin
China

Dimensions

Height
12.25 in
Length
4.5 in
Width
4.5 in
Depth
4 in

Details

Color
Satin Nickel
Item
Bath and Vanity
Voltage
120V
Number of Lights
1
Finish
Satin Nickel
Includes
Fixture, Hardware
Watts
60W
Housing Material
Brass
Bulb Included
N
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
No

Description

The subtle details are what make Mill Valley so special. Rings of knurled cast metal at the band and shade cap add texture, while the tiered, square baseplate adds dimension. Light diffuses through the opal matte glass creating a soft glow. This sleek fixture is not only beautiful in the bath, it adds style and shine wherever it goes. Designed to work in different spaces, the two light fixture can be mounted horizontally or vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.