Zoro Homepage

Mill Valley 2 Light Bath And Vanity 4.5 In. Polished Nickel

  • Mfr # 1262-PN

  • Zoro # G215451120


product price: $641.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
20 in
Length
4.5 in
Width
4.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1262-PN
Zoro #
G215451120
UPC #
806134044657
Country of Origin
China

Dimensions

Height
20 in
Length
4.5 in
Width
4.5 in
Depth
4 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Number of Lights
2
Housing Material
Brass
Watts
60W
Bulb Included
N
Finish
Polished Nickel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
2
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

The subtle details are what make Mill Valley so special. Rings of knurled cast metal at the band and shade cap add texture, while the tiered, square baseplate adds dimension. Light diffuses through the opal matte glass creating a soft glow. This sleek fixture is not only beautiful in the bath, it adds style and shine wherever it goes. Designed to work in different spaces, the two light fixture can be mounted horizontally or vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.