Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millerton 2 Light Wall Sconce 3 In. Aged Brass

  • Mfr # 3222-AGB

  • Zoro # G615448188


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
AGED BRASS
Body Material
Brass
Length
3 in
Shade Color
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3222-AGB
Zoro #
G615448188
UPC #
806134936402
Country of Origin
China

Dimensions

Height
21.75 in
Width
3 in
Length
3 in
Assembled Depth
2 in

Details

Fixture Voltage
120V
Finish
AGED BRASS
Item
Wall Sconce
Body Material
Brass
Shade Color
AGED BRASS
Lamp Included
Y
Includes
Fixture, Hardware
Watts
6W
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
Integrated LED
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
2

Description

Style meets innovation in the sleek Millerton sconce. Solid glass rods are perfectly imperfect, with seedy bubbles and chill marks lit from the ends. The resulting visual effect is a gradual wash of light that emanates both upwards and downwards. Equipped with energy-efficient LED lighting, Millerton is available in an Aged Brass or Brushed Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.