Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millerton 2 Light Wall Sconce 3 In. Black Brass

  • Mfr # 3222-BBR

  • Zoro # G415448197


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Width
3 in
Fixture Voltage
120V
Finish
BLACK BRASS
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3222-BBR
Zoro #
G415448197
UPC #
806134936426
Country of Origin
China

Dimensions

Height
21.75 in
Width
3 in
Assembled Depth
2 in
Length
3 in

Details

Fixture Voltage
120V
Finish
BLACK BRASS
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
Y
Body Material
Brass
Watts
6W
Shade Color
BLACK BRASS
Socket Count
2
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Color
Black Brass
Battery Included
No
Slope Ceiling Compatable
No

Description

Style meets innovation in the sleek Millerton sconce. Solid glass rods are perfectly imperfect, with seedy bubbles and chill marks lit from the ends. The resulting visual effect is a gradual wash of light that emanates both upwards and downwards. Equipped with energy-efficient LED lighting, Millerton is available in an Aged Brass or Brushed Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.