Mills Pond 1 Light Table Lamp 13.75 In. Aged Brass/Satin Ivory

  • Mfr # L1604-AGB/CSI

  • Zoro # G615379352


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Width
13.75 in
Material
Ceramic
Color
Aged Brass/Satin Ivory
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1604-AGB/CSI
Zoro #
G615379352
UPC #
806134049478
Country of Origin
China

Dimensions

Height
21.75 in
Width
13.75 in
Length
13.75 in

Details

Material
Ceramic
Color
Aged Brass/Satin Ivory
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Maximum Wattage
75W
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Switch Type
8' SPT cord with Full Dimmer on Socket

Description

Charming and fun, Mills Pond reminds us not to take things so seriously. Three oversized tubular shapes form the tripod-like base of this delightful table lamp. A white linen shade in a similar size and shape to the base provides a soft light and a sense of balance. The aged brass finish paired with the satin ivory base adds just the right amount of subtle soPhilippinesistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.