Zoro Homepage

Milner 1 Light Table Lamp 18 In. Aged Brass/Whitewash Ceramic

  • Mfr # L1927-AGB/CWW

  • Zoro # G815379343


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Width
18 in
Material
CERAMIC
Color
Aged Brass/Whitewash Ceramic
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1927-AGB/CWW
Zoro #
G815379343
UPC #
806134144739
Country of Origin
China

Dimensions

Height
25.75 in
Width
18 in
Length
18 in

Details

Material
CERAMIC
Color
Aged Brass/Whitewash Ceramic
Item
Table Lamp
Bulbs Included
N
Maximum Wattage
60W
Voltage
120V
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Milner takes both its name and design inspiration from the shape and texture of a millstone. A ribbed wheel-like form radiates from the ceramic base creating an open, airy circle at the center. The white-wash finish and wide white linen shade add to the warm, natural feeling of this versatile, highly useable table lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.