Zoro Homepage

Milton 2 Light Bath And Vanity 15.5 In. Polished Nickel

  • Mfr # 2002-PN

  • Zoro # G215452691


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
9 in
Length
15.5 in
Width
15.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-PN
Zoro #
G215452691
UPC #
806134097820
Country of Origin
China

Dimensions

Height
9 in
Length
15.5 in
Width
15.5 in
Depth
8.75 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Finish
Polished Nickel
Housing Material
Steel
Includes
Fixture, Hardware
Watts
100W
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
2

Description

The circular nose of a 19th-century locomotive lends inspiration to Milton's decorative backplate. Smooth metal rails support intricately tooled lamps, which we cap with opal glass shades. The shades are pressed to resemble pleated fabric and trimmed with contrast metal piping. Milton's attractive details add historic character to any well-appointed space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.