Zoro Homepage

Milton 3 Light Bath And Vanity 24.75 In. Flemish Brass

  • Mfr # 2003-FB

  • Zoro # G315447214


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Color
Flemish Brass
Height
9 in
Length
24.75 in
Width
24.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003-FB
Zoro #
G315447214
UPC #
806134097837
Country of Origin
China

Dimensions

Height
9 in
Length
24.75 in
Width
24.75 in
Depth
8.75 in

Details

Item
Bath and Vanity
Color
Flemish Brass
Voltage
120V
Bulb Included
N
Watts
100W
Finish
Flemish Brass
Includes
Fixture, Hardware
Housing Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
3
Battery Included
No
Slope Ceiling Compatable
No

Description

The circular nose of a 19th-century locomotive lends inspiration to Milton's decorative backplate. Smooth metal rails support intricately tooled lamps, which we cap with opal glass shades. The shades are pressed to resemble pleated fabric and trimmed with contrast metal piping. Milton's attractive details add historic character to any well-appointed space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.