
Milton 3 Light Bath And Vanity 24.75 In. Polished Nickel
Mfr # 2003-PN
Zoro # G615447150
product price: $788.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Height
9 in
Length
24.75 in
Width
24.75 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2003-PN
Zoro #
G615447150
UPC #
806134097851
Country of Origin
China
Dimensions
Height
9 in
Length
24.75 in
Width
24.75 in
Depth
8.75 in
Details
Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Housing Material
Steel
Watts
100W
Includes
Fixture, Hardware
Bulb Included
N
Finish
Polished Nickel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
3
Description
The circular nose of a 19th-century locomotive lends inspiration to Milton's decorative backplate. Smooth metal rails support intricately tooled lamps, which we cap with opal glass shades. The shades are pressed to resemble pleated fabric and trimmed with contrast metal piping. Milton's attractive details add historic character to any well-appointed space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.