Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Hinsdale 12 Light Linear 44.5 In. Aged Brass

  • Mfr # 8744-AGB

  • Zoro # G415447091


product price: $2,245.00
/ea
Free Shipping & Returns

Key Features

Length
44.5 in
Width
11 in
Height
10 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8744-AGB
Zoro #
G415447091
UPC #
806134815332
Country of Origin
China

Dimensions

Length
44.5 in
Width
11 in
Height
10 in

Details

Item
Linear
Includes
Fixture, Hardware
Voltage
120V
Watts
4W
Bulb Included
N
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Socket Count
12
Designer
Hudson Valley Lighting
Bulb Shape
G9
Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Mini-Hinsdale reimagines our popular Hinsdale family as a lamp. A solid marble base mount adds a new dimension to the piece, creating a luxurious mix of materials. Attached to the electric cord, a manual dimmer switch puts you in charge of setting the mood to your liking. Mini-Hinsdale makes an artistic statement in any space it adorns, while adding a subtle sense of playfulness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.