Zoro Homepage

Minnetonka 6 in. Wall Sconce Aged Brass

  • Mfr # 6130-AGB

  • Zoro # G316051359


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Series
Minnetonka
Height
30.75 in
Body Material
Steel
CRI
90
Fixture Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6130-AGB
Zoro #
G316051359
UPC #
806134957117
Country of Origin
Viet Nam

Dimensions

Height
30.75 in
Width
6 in
Length
6 in

Details

Series
Minnetonka
Item
Sconce
Body Material
Steel
CRI
90
Fixture Type
B11
Fixture Wattage
10W
Finish
Aged Brass
Includes
Fixture, Hardware
Number of Bulbs
1
Damp/Wet Rating
UL Damp
Glass Color
Aged Brass
Lumens
2205 Lumens
Fixture Voltage
120 V
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Bulb Shape
E12 Candelabra Base

Description

Minnetonka balances rectangular profiles in its armature with the softer natural qualities of linen and rattan wrap for an artful yet understandable silhouette. The Aged Brass backplate and accents create a refined counterpoint to the rustic textures. This distinctive blend of materials, coupled with Minnetonkas elongated torch shape, hints at a nautical influence.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.