Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moissanite 17 Light Chandelier 20 In. Aged Brass

  • Mfr # 7418-AGB

  • Zoro # G515450830


product price: $3,675.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
AGED BRASS
Includes
Fixture, Hardware
Voltage
120V
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7418-AGB
Zoro #
G515450830
UPC #
806134937041
Country of Origin
China

Dimensions

Width
20 in
Length
20 in
Height
18.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
AGED BRASS
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
Color
AGED BRASS
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
17
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Inspired by Art Deco design, this grand chandelier features three tiers of lustrous cascading alabaster panels. Cool and milky when unlit, the subtly translucent alabaster comes to life with a warm glow when illuminated. Enhanced with Aged Brass finials and suspended from an elegant chain, Moissanite exudes an old-world sense of glamor. Choose between a 17 or 33-light option both make a striking statement in an entryway or large living room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.