Moissanite 33 Light Chandelier 26 In. Aged Brass

  • Mfr # 7433-AGB

  • Zoro # G315450894


product price: $6,895.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
AGED BRASS
Width
26 in
Material
Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7433-AGB
Zoro #
G315450894
UPC #
806134937065
Country of Origin
China

Dimensions

Width
26 in
Height
25.5 in
Length
26 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
AGED BRASS
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
AGED BRASS
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
33
Battery Included
No

Description

Inspired by Art Deco design, this grand chandelier features three tiers of lustrous cascading alabaster panels. Cool and milky when unlit, the subtly translucent alabaster comes to life with a warm glow when illuminated. Enhanced with Aged Brass finials and suspended from an elegant chain, Moissanite exudes an old-world sense of glamor. Choose between a 17 or 33-light option both make a striking statement in an entryway or large living room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.