Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montague 1 Light Floor Lamp 34 In. Aged Brass

  • Mfr # L1668-AGB

  • Zoro # G015379334


product price: $1,888.00
/ea
Free Shipping & Returns

Key Features

Height
67 in
Length
34 in
Material
Brass
Width
34 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1668-AGB
Zoro #
G015379334
UPC #
806134025588
Country of Origin
China

Dimensions

Height
67 in
Length
34 in
Width
34 in

Details

Material
Brass
Item
Floor Lamp
Watts
60W
Battery Included
No
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Color
Aged Brass
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Voltage
120V
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.