Zoro Homepage

Montclair 1 Light Wall Sconce 5 In. Vintage Gold Leaf

  • Mfr # 3341-VGL

  • Zoro # G115450131


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Watts
8W
Length
5 in
Assembled Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3341-VGL
Zoro #
G115450131
UPC #
806134909710
Country of Origin
Philippines

Dimensions

Height
19.75 in
Width
5 in
Length
5 in
Assembled Depth
6.75 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Watts
8W
Shade Color
Vintage Gold Leaf
Lamp Included
N
Body Material
Iron
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E12 Candelabra Base

Description

In tribute to the beauty of nature, white Bianca glass shades resembling flowers bloom upwards, supported by slender Vintage Gold Leaf arms. With an opaque quality, the shades soften the bulbs within, creating a gentle diffusion of light. Like fine jewelry, delicately inlaid gold beads embellish the arms of this fixture, further enhancing the romantic quality. Rooted in Art Deco design, Montclair is available as a wall sconce or chandelier in two sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.