Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montclair 6 Light Chandelier 40 In. Vintage Gold Leaf

  • Mfr # 3346-VGL

  • Zoro # G215450536


product price: $1,626.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Finish
Vintage Gold Leaf
Width
40 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3346-VGL
Zoro #
G215450536
UPC #
806134916831
Country of Origin
Philippines

Dimensions

Width
40 in
Length
40 in
Height
21.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Voltage
120V
Includes
Fixture, Hardware
Material
Iron
Color
Vintage Gold Leaf
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
6
Battery Included
No
Slope Ceiling Compatable
No

Description

In tribute to the beauty of nature, white Bianca glass shades resembling flowers bloom upwards, supported by slender Vintage Gold Leaf arms. With an opaque quality, the shades soften the bulbs within, creating a gentle diffusion of light. Like fine jewelry, delicately inlaid gold beads embellish the arms of this fixture, further enhancing the romantic quality. Rooted in Art Deco design, Montclair is available as a wall sconce or chandelier in two sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.