Zoro Homepage

Montgomery 1 Light Table Lamp 13.75 In. Aged Brass

  • Mfr # L1595-AGB

  • Zoro # G115379326


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Height
30.25 in
Width
13.75 in
Material
Brass
Color
Aged Brass
Maximum Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1595-AGB
Zoro #
G115379326
UPC #
806134022723
Country of Origin
China

Dimensions

Height
30.25 in
Width
13.75 in
Length
13.75 in

Details

Material
Brass
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
75W
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
N
Switch Type
8' SPT cord with Full Dimmer on Socket
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.