Shop HUDSON VALLEY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Montpelier 7 Light Chandelier 48 In. Vintage Gold Leaf
- Mfr # 5307-VGL
- Zoro # G215450277
product price:Â
$
1,783.00
/ea
Key Features
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Material
Iron
Color
Vintage Gold Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5307-VGL
- Zoro #
- G215450277
- UPC #
- 806134909789
- Country of Origin
- Philippines
Dimensions
- Height
- 24 in
- Width
- 48 in
- Length
- 48 in
Details
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Material
- Iron
- Color
- Vintage Gold Leaf
- Bulb Included
- N
- Voltage
- 120V
- Battery Included
- No
- Socket Count
- 7
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with soft, damp cloth
- Designer
- Hudson Valley Lighting
- Slope Ceiling Compatable
- No
Description
Stylish in its simplicity, the Montpelier chandelier features 5 or 7-candle sleeves topped with tapered white linen shades. A twisted central rod and distinctive hook-and-ring detail offer graceful support to the curved arms of this timeless silhouette. Available in two sizes with a Vintage Gold Leaf or Aged Iron finish, it is an elegant statement piece for a dining room or large gathering space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.