Zoro Homepage

Montreal 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 5616-AGB

  • Zoro # G615452482


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616-AGB
Zoro #
G615452482
UPC #
806134917210
Country of Origin
China

Dimensions

Height
16 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Body Material
Steel
Watts
8W
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Designer
Hudson Valley Lighting

Description

Merging past and present, Montreal features contemporary clean lines and the striking appeal of Nero Modera marble. Each natural stone candle sleeve is topped with a tapered white linen shade and complemented by a warm Aged Brass finish. Available as a sconce or chandelier in two sizes, Montreal embodies understated luxury. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.