Zoro Homepage

Montreal 5 Light Chandelier 30 In. Aged Brass

  • Mfr # 5630-AGB

  • Zoro # G315452249


product price: $1,756.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Material
Steel
Width
30 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5630-AGB
Zoro #
G315452249
UPC #
806134917234
Country of Origin
China

Dimensions

Width
30 in
Height
16 in
Length
30 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
5
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Merging past and present, Montreal features contemporary clean lines and the striking appeal of Nero Modera marble. Each natural stone candle sleeve is topped with a tapered white linen shade and complemented by a warm Aged Brass finish. Available as a sconce or chandelier in two sizes, Montreal embodies understated luxury. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.