Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montreal 6 Light Chandelier 40 In. Aged Brass

  • Mfr # 5640-AGB

  • Zoro # G415452323


product price: $2,327.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Material
Steel
Voltage
120V
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5640-AGB
Zoro #
G415452323
UPC #
806134917258
Country of Origin
China

Dimensions

Height
17.25 in
Length
40 in
Width
40 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
6

Description

Merging past and present, Montreal features contemporary clean lines and the striking appeal of Nero Modera marble. Each natural stone candle sleeve is topped with a tapered white linen shade and complemented by a warm Aged Brass finish. Available as a sconce or chandelier in two sizes, Montreal embodies understated luxury. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.