Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montrose 1 Light Wall Sconce 4.5 In. Vintage Gold Leaf/Soft Sand

  • Mfr # 3151-VGL/SSD

  • Zoro # G615447082


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf/Soft Sand
Body Material
Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3151-VGL/SSD
Zoro #
G615447082
UPC #
806134910976
Country of Origin
Philippines

Dimensions

Height
23.5 in
Width
4.5 in
Assembled Depth
4 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf/Soft Sand
Item
Wall Sconce
Body Material
Iron
Includes
Fixture, Hardware
Watts
8W
Lamp Included
N
Shade Color
Vintage Gold Leaf/Soft Sand
Socket Count
1
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Inspired by calla lilies in bloom, Montrose evokes a sense of modern Romanticism. Combining Art Deco aesthetics with clean lines, the slender stems and trumpet-shaped shades extend gracefully to the sky. A soft, soothing glow emanates from the sandy-hued botanical forms. Montrose is available as a wall sconce or chandelier in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.