Montrose 5 Light Chandelier 30 In. Vintage Gold Leaf/Soft Sand

  • Mfr # 3155-VGL/SSD

  • Zoro # G315447054


product price: $1,218.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Finish
Vintage Gold Leaf/Soft Sand
Material
Iron
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3155-VGL/SSD
Zoro #
G315447054
UPC #
806134910990
Country of Origin
Philippines

Dimensions

Length
30 in
Height
21.75 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf/Soft Sand
Material
Iron
Includes
Fixture, Hardware
Bulb Included
N
Color
Vintage Gold Leaf/Soft Sand
Voltage
120V
Socket Count
5
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Inspired by calla lilies in bloom, Montrose evokes a sense of modern Romanticism. Combining Art Deco aesthetics with clean lines, the slender stems and trumpet-shaped shades extend gracefully to the sky. A soft, soothing glow emanates from the sandy-hued botanical forms. Montrose is available as a wall sconce or chandelier in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.