Montrose 8 Light Chandelier 44 In. Vintage Gold Leaf/Soft Sand

  • Mfr # 3158-VGL/SSD

  • Zoro # G015447514


product price:  $1,956.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Finish
Vintage Gold Leaf/Soft Sand
Includes
Fixture, Hardware
Bulb Included
N
Color
Vintage Gold Leaf/Soft Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3158-VGL/SSD
Zoro #
G015447514
UPC #
806134911010
Country of Origin
Philippines

Dimensions

Width
44 in
Length
44 in
Height
24.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf/Soft Sand
Includes
Fixture, Hardware
Bulb Included
N
Color
Vintage Gold Leaf/Soft Sand
Material
Iron
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
8
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No

Description

Inspired by calla lilies in bloom, Montrose evokes a sense of modern Romanticism. Combining Art Deco aesthetics with clean lines, the slender stems and trumpet-shaped shades extend gracefully to the sky. A soft, soothing glow emanates from the sandy-hued botanical forms. Montrose is available as a wall sconce or chandelier in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.