Zoro Homepage

Montvale 1 Light Flush Mount 13 In. Aged Brass

  • Mfr # 4813-AGB

  • Zoro # G015451399


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
13 in
Voltage
120V
Finish
Aged Brass
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4813-AGB
Zoro #
G015451399
UPC #
806134918958
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
11.75 in

Details

Voltage
120V
Watts
25W
Finish
Aged Brass
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Glass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Made from distinctive Tourbillon Blanc glass, this elegant bubble-shaped flush mount is complemented by a sleek Aged Brass canopy. Characterized by its clarity and white swirl details, the unique glass enhances the organicism of this artistic design. With its contemporary appeal, Montvale effortlessly injects a fresh and modern ambiance into any interior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.