Montville 1 Light Table Lamp 19 In. Aged Brass/Ceramic Crackle Emerald Tide

  • Mfr # L6329-AGB/C05

  • Zoro # G115379449


product price:  $1,109.00
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Width
19 in
Material
Ceramic
Color
Aged Brass/Ceramic Crackle Emerald Tide
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6329-AGB/C05
Zoro #
G115379449
UPC #
806134942649
Country of Origin
Viet Nam

Dimensions

Height
28.5 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Crackle Emerald Tide
Item
Table Lamp
Includes
Fixture, Hardware
Maximum Wattage
25W
Bulbs Included
N
Voltage
120V
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Switch Type
FULL RANGE DIMMER ON SOCKET
Socket Count
1

Description

Capturing the colors of sand and sea with a mesmerizing drip effect, this ceramic table lamp is a serene addition to modern interiors. The painterly effect of Montville gives it a fresh-from-the-studio feel, while the glaze reflects light. Topped with a large linen drum shade and finished with Aged Brass metalwork, Montville makes for an artful bedside or living room accent piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.